Hi-Vis Pocket T-Shirts, Portwest
Supplier: Portwest
Certificates
About this item
Taped neck seams for extra comfort.
- Silver heat seal reflective tape (2")
- 100% polyester moisture wicking fabric
- 50 UPF rated
- Crew neck
Hi-Vis pocket T-shirts feature one left chest pocket. Machine wash warm/mild and line dry. Do not bleach, iron, or dry clean.
Certifications: ANSI/ISEA 107-2015 Type R Class 2. EN ISO 20471 Class 2. RIS-3279-TOM Issue 1 (Orange only).
Specifications
- Catalog No:
- 76105-048
- 76105-050
- 76105-052
- 76105-054
- 76105-042
- 76105-044
- 76105-046
- 76105-064
- 76105-066
- 76105-268
- 76105-056
- 76105-058
- 76105-060
- 76105-062
- 76105-270
- 76105-272
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- Weight:
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
Specifications
Customers Who Bought This Also Bought