Sterile Weighing Boats
Catalog #: 76312-328
Supplier: Heathrow Scientific
Specifications
- Capacity:85 ml
- Color:White
- Description:Weighing boat, sterile standard
- Size:Medium
- Packaging:5 each/bag, 40 bags/pack, 8 packs/case
- L×W×H:8.4×8.4×2.4 cm (3.3×3.3×0.9")
Specifications
About this item
Ideal for applications where there is concern of cross contamination and 'clean' is a necessity.
- Made from 100% virgin anti-static polystyrene
- Lot number traceability for quality assurance
- Bend flexible boats at points to form pour spouts
- Flat bottoms and sloping sides provide accurate transfer
- Temperature range: 10 to 70 °C (14 to 158 °F)
- Can be used with microwave moisture analyzers
Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
Customers Who Bought This Also Bought