NPS® Mobile Science Storage Cabinet, National Public Seating
Catalog #: 76276-738
Supplier: National Public Seating
Specifications
- Length:36"
- Width:24"
- Color:Light oak
- Description:Mobile cabinet with lamitate top
- Height:36"
- Cat. no.:76276-738
- Type:2 doors, 2 shelves
- Weight:103 lbs.
Specifications
About this item
This functions as a workstation, mobile storage cabinet and as a demonstration table.
- Fully oak veneered interior and exterior and is constructed with a resilient plywood core
- Heavy duty Cobra wraparound hinges support the doors for use under extreme circumstances and enable them to be opened 270°
- Black HPL table top
The cabinet is outfitted with a high pressure laminated tabletop which is compliant with NEMA standard testing.
Attached with four heavy-duty swivel casters with brakes for mobility with ease, and a door lock to keep cabinet contents safe. Interior shelf is adjustable in 1" increments with five different height options to choose from.
Ready to assemble with an easy to follow, four-step assembly process.
Certifications: MAS Certified Green, Meets ANSI/BIFMA standards.
Delivery: Supplied with 10 years warrenty.
Customers Who Bought This Also Bought