Corepoint Scientific™ White Diamond Series Glass and Solid Door Refrigerators, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
These White Diamond laboratory refrigerators offer professional cold storage for scientific and clinical settings.
- Premium touchscreen controller
- Advanced data logging capabilities
- Microprocessor temperature control
- Integrated temperature alarms
- Digital 24-hour temperature chart
- Keyed door lock
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
This line showcases elite features such as state-of-the-art touchscreen controllers, advanced alarms, data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Certifications: *Select models ENERGY STAR certified: 76314-438, 76314-440, 76314-450, 76314-458, 76314-460, 76314-462, and 76314-466
Ordering information: All units come with a three year parts and labor warranty, plus an additional two year compressor parts warranty.
Specifications
- Catalog No:
- 76314-450
- 76314-452
- 76314-454
- 76314-456
- 76314-458
- 76314-436
- 76314-460
- 76314-438
- 76314-462
- 76314-440
- 76314-464
- 76314-442
- 76314-444
- 76314-466
- 76314-446
- 76314-468
- 76314-448
- Model:
- NSWDR492WWG/0
- NSWDR693WWG/0
- NSWDR723WWG/0
- NSWDR121WWS/0
- NSWDR161WWS/0
- NSWDR121WWG/0
- NSWDR231WWS/0
- NSWDR161WWG/0
- NSWDR261WWS/0
- NSWDR231WWG/0
- NSWDR362WWS/0
- NSWDR261WWG/0
- NSWDR332WWG/0
- NSWDR492WWS/0
- NSWDR362WWG/0
- NSWDR723WWS/0
- NSWDR472WWG/0
- Cat. No.:
- 76314-450
- 76314-452
- 76314-454
- 76314-456
- 76314-458
- 76314-436
- 76314-460
- 76314-438
- 76314-462
- 76314-440
- 76314-464
- 76314-442
- 76314-444
- 76314-466
- 76314-446
- 76314-468
- 76314-448
- Defrost:
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Shelves/drawers:
- 10 adjustable shelves
- 15 adjustable shelves
- 15 adjustable shelves
- 5 adjustable shelves
- 5 adjustable shelves
- 5 adjustable shelves
- 5 adjustable shelves
- 5 adjustable shelves
- 5 adjustable shelves
- 5 adjustable shelves
- 10 adjustable shelves
- 5 adjustable shelves
- 10 adjustable shelves
- 10 adjustable shelves
- 10 adjustable shelves
- 15 adjustable shelves
- 10 adjustable shelves
- Door type:
- Swing glass
- Swing glass
- Swing glass
- Solid
- Solid
- Swing glass
- Solid
- Swing glass
- Solid
- Swing glass
- Solid
- Swing glass
- Swing glass
- Solid
- Swing glass
- Solid
- Swing glass
- Electrical:
- 115 V, 60 Hz, 4.5 A, 1/4 HP
- 115 V, 60 Hz, 7.5 A, 1/2 HP
- 115 V, 60 Hz, 7.5 A, 1/2 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 4.5 A, 1/4 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 4.5 A, 1/4 HP
- 115 V, 60 Hz, 4.5 A, 1/4 HP
- 115 V, 60 Hz, 4.5 A, 1/4 HP
- 115 V, 60 Hz, 7.5 A, 1/2 HP
- 115 V, 60 Hz, 4.5 A, 1/4 HP
- Shipping weight:
- 245 kg (538 lb.)
- 334 kg (738 lb.)
- 338 kg (743 lb.)
- 103 kg (227 lb.)
- 126 kg (277 lb.)
- 117 kg (258 lb.)
- 114 kg (250 lb.)
- 129 kg (283 lb.)
- 125 kg (275 lb.)
- 153 kg (336 lb.)
- 164 kg (360 lb.)
- 161 kg (355 lb.)
- 190 kg (419 lb.)
- 203 kg (446 lb.)
- 184 kg (405 lb.)
- 273 kg (600 lb.)
- 231 kg (508 lb.)
Specifications
Related Information
Exterior Cutsheet 76314-436 NSWDR121WWG-0 Exterior Cutsheet 76314-438 NSWDR161WWG-0 Exterior Cutsheet 76314-440 NSWDR231WWG-0 Exterior Cutsheet 76314-442 NSWDR261WWG-0 Exterior Cutsheet 76314-444 NSWDR332WWG-0
Technical Drawing
More
TDS Refrigerator, Glass Door, NSWDR121WWG-0 TDS Refrigerator, Glass Door, NSWDR161WWG-0 TDS Refrigerator, Glass Door, NSWDR231WWG-0 TDS Refrigerator, Glass Door, NSWDR261WWG-0 TDS Refrigerator, Glass Door, NSWDR332WWG-0
Datasheet
More
VWR Cell Culture Equipments and Instruments
Product Literature
Customers Who Bought This Also Bought