Hi-Vis Two-Tone Polo Shirts, Portwest
Supplier: Portwest
Certificates
About this item
Modern design safety and wearer comfort are the main features of the Hi-vis two-tone polo shirt. This style is perfect for warm, dirty environments where hi-vis protection is required.
- 2" silver reflective tape
- 100% polyester moisture wicking fabric
- 50+ UPF rated fabric to block 98% of UV rays
- Contrast panel for protection against dirt
- Taped neck seam for extra comfort
- Generous fit
Machine wash warm/mild and line dry. Do not bleach, iron, or dry clean.
Certifications: ANSI/ISEA 107-2015 Type O Class 1. EN ISO 20471 Class 1.
Specifications
- Catalog No:
- 76104-718
- 76104-706
- 76104-708
- 76104-710
- 76104-712
- 76104-720
- 76104-700
- 76104-722
- 76104-702
- 76104-724
- 76104-704
- 76104-714
- 76104-716
- Garment application:
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- Weight:
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
Specifications
Customers Who Bought This Also Bought