Cotton Comfort Long Sleeve T-Shirts, Portwest
Supplier: Portwest
Certificates
About this item
Cotton comfort long sleeve T-shirts are manufactured from a moisture wicking fabric that helps to keep the body dry.
- 2" silver reflective tape for increased visibility
- Cotton rich lightweight and breathable fabric
- 35+ UPF rated to block 97% of UV rays
- Taped neck seam for extra comfort
- Generous fit
- Crew neck
Machine wash warm/mild and line dry. Do not bleach, iron, or dry clean.
Certifications: ANSI/ISEA 107-2015 Type R Class 3. EN ISO 20471 Class 3. RIS-3279-TOM Issue 1 (orange only).
Specifications
- Catalog No:
- 76104-602
- 76105-284
- 76104-604
- 76104-606
- 76104-608
- 76105-278
- 76104-598
- 76105-280
- 76104-600
- 76105-282
- 76104-610
- 76105-276
- Garment application:
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Industrial, Casual
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- 55% cotton, 45% polyester, knit
- Weight:
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
- 5 oz.
Specifications
Customers Who Bought This Also Bought