Hi-Vis Long Sleeve Polo Shirts, Portwest
Supplier: Portwest
Certificates
About this item
Long sleeved polo shirts feature reflective tape for high visibility in all working enrivonments.
- 2" silver reflective tape
- 100% polyester moisture wicking fabric
- 50+ UPF rated fabric to block 98% of UV rays
- Taped neck seam for extra comfort
- Knitted cuffs for great fit
- Generous overall fit
Thoughtful details and high-quality construction create a polo shirt that is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions. Breathable fabric draws away moisture. Superior styling with a contrast collar. Machine wash warm/mild and line dry. Do not bleach, iron, or dry clean.
Certifications: ANSI/ISEA 107-2015 Type R Class 3. AS/NZS 4602.1:2011 Class D/N. RIS-3279-TOM Issue 1 (Orange only). EN ISO 20471 Class 3.
Specifications
- Catalog No:
- 76104-538
- 76104-540
- 76104-542
- 76104-202
- 76104-596
- 76104-552
- 76104-532
- 76104-554
- 76104-534
- 76104-536
- 76104-544
- 76104-546
- 76104-548
- 76104-550
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- Weight:
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
- 175 oz.
Specifications
Customers Who Bought This Also Bought