Hi-Vis Reversible Bodywarmer Vests, Portwest
Supplier: Portwest
Certificates
About this item
High-quality Hi-Vis Reversible Bodywarmer vests feature 2" silver reflective tape strips to promote wearer safety.
- 2" silver reflective tape
- Quilt lined
- Zipper front closure
- Waterproof with sealed seams
- Interactive, reversible garment
Vests feature two welt pockets with outer flaps and two lower patch pockets on the reverse side. The shell fabric is 100% polyester, 300D Oxford Weave with a stain resistant finish, PU-coated. The lining fabric is 65% polyester/35% cotton.
Specifications
- Catalog No:
- 76106-518
- 76106-522
- 76106-520
- 76106-730
- 76106-516
- 76106-524
- 76106-728
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 190 oz. Shell, 260 oz. Lining
- 190 oz. Shell, 260 oz. Lining
- 190 oz. Shell, 260 oz. Lining
- 190 oz. Shell, 260 oz. Lining
- 190 oz. Shell, 260 oz. Lining
- 190 oz. Shell, 260 oz. Lining
- 190 oz. Shell, 260 oz. Lining
Specifications
Customers Who Bought This Also Bought