Stirrer Rod, Stainless Steel, Chemglass
Catalog #: 80062-026
Supplier: Chemglass
Small Business Enterprise
Specifications
- Ø:OD: 10 mm
- Length:450 mm
- Description:Stainless steel vertical support rod
- Material:Stainless steel
- Cat. no.:80062-026
- Supplier No.:CG-1995-06
Specifications
About this item
Stainless steel vertical support rod has M10 thread in one end to fit into back right hand corner of hot plate stirrers.
Customers Who Bought This Also Bought