Order Entry
ContactUsLinkComponent
Blood Collection Mixer with Touch Screen, Boekel Scientific
Blood Collection Mixer with Touch Screen, Boekel Scientific
Catalog #: 76308-686
Supplier:  Boekel
Blood Collection Mixer Touch Screen 120V
Blood Collection Mixer with Touch Screen, Boekel Scientific
Catalog #: 76308-686
Supplier:  Boekel
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Accuracy:
    ±1.0 g with User Friendly Calibration (Scale Accuracy)
  • Capacity:
    Up to 550 ml Blood Bag
  • Description:
    Blood Collection Mixer with TouchScreen
  • Electrical:
    100 - 240 V, 50/60 Hz, 1.67 A
  • Input voltage:
    18 V
  • No. of cycles:
    3
  • Rocking angle:
    ±12°
  • Cat. no.:
    76308-686

Specifications

About this item

The Blood collection mixer was designed for both stationary and mobile blood collection.

  • Vivid color touch screen for easy viewing across the room
  • Displays current volume, percentage full, elapsed time and estimated time remaining
  • Large pictorial represents the blood bag for easy viewing status
  • Includes a long-life interchangeable battery for use when mobile conditions exist
  • USB and Ethernet ports
  • Low flow rate, end of cycle and low battery alarms included
  • Lightweight robust design for easy relocation at mobile donor centers
  • Alarms for low flow rate, scale failure, motor failure, end of cycle and battery

This unit incorporates the functionality needed for the busiest donor stations with features and benefits to improve efficiency and ease of operation. The most important collection details such as current volume, target volume, percent full, elapsed collection time and estimated time remaining are displayed during operation.

It also has a highly accurate scale, removable long-life battery pack and both USB and Ethernet ports for data collection. The auto-clamping mechanism can also be used manually to clamp the tubing of the blood bag and stop the blood flow.

Certifications: UL/CSA and CE certified.
Ordering information: Includes removable tray, battery pack, power cord and users manual. Additional transport case and calibration kit sold separately.
Customers Who Bought This Also Bought