Commerical Grains Collection Riker Mount
Catalog #: 470028-138
Supplier: WHITE OWL ENTERPRISES
Specifications
- Length:12"
- Width:16"
- Description:Commercial Grains Collection, Biorama™ Riker Mount
- Cat. no.:470028-138
- Supplier No.:R130
- No. of Parts:1
Specifications
About this item
Riker mount of commerical grains for display.
- High quality display mount
Show your students not only the familiar grains, but the source plant as well of seven common cereals.
Featured are the fully-labeled heads and grains of red wheat, white wheat, two-row and six-row barleys, rye, oats, and rice.
Customers Who Bought This Also Bought