To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:4"
- Width:0.25"
- Height:1"
- Cat. no.:61200-338
- Handle Material:Stainless Steel
- Weight:3 oz.
- Supplier No.:1444
Specifications
About this item
The handy right and left hander knife is a semi automatic retractable spring loaded knife for cutting general industrial materials.
- Ergonomically friendly ambidextrous slider mechanism to engage the blade
- Cutting depth: 8.5 mm
- Easy, tool free blade change
Safer alternative to fixed blade utility knives for general cutting tasks. This kinfe provides high safety, and very abrasion resistant.