A950 Series Reading Magnifier, Honeywell Safety
Catalog #: 89400-870
Supplier: Honeywell Safety Products
Specifications
- Lens Coating:Scratch-resistant/hardcoat
- Lens Tint:Clear
- Width:170 mm
- Description:Glasses A950 BX10
- Frame Color:Black
- Diopter Strength:+1.5
- Weight:23.03 g
- Supplier No.:A950
- Frame Material:PC
Specifications
About this item
Sport-inspired styling in a lightweight design for all day comfort.
Delivery: Includes padded temple tips and nosepiece for enhanced comfort.
Customers Who Bought This Also Bought