3B Scientific® Basic Brain Model
Catalog #: 470311-824
Supplier: American 3B Scientific
Specifications
- Description:Basic Brain
- Height:14.9 cm
- Cat. no.:470311-824
- Length:13.9 cm
- Width:17.5 cm
- No. of Parts:3
Specifications
About this item
An inexpensive brain model.
- Basic two part brain
- Includes base
- Manufacturers three year warranty
- Includes 3B Smart Anatomy
This basic brain is medially divided, anatomically accurate, life-size and unbreakable! The structures of the brain are shown in one color, providing an introduction to the human nervous system and anatomy of the brain. Structures of the brain are not labeled or numbered. This introductory brain is delivered on removable base.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought