Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:24-414
- Cap Type:Open top 2-piece
- Capacity:40.00 ml
- Color:Amber
- Description:Vial with B1 Wash Protocol (Deionized Water Wash)
- Cat. no.:76311-616
- Diameter ×H:27.5×95 mm
- Cap Color:White
Specifications
About this item
These glass vial are used primarily for the collection and testing of aqueous samples for Volatile Organic Analysis and Total Petroleum Hydrocarbons (TPH) and for the collection and testing of aqueous samples for Total Organic Carbon (TOC). Secondary uses include containment of extracts. Please refer to the applicable Certificate of Analysis for certified analytes and corresponding reporting limits.
- Cap with pressure fitted PTFE septa
- PTFE septa - 3.1 mm fluoropolymer resin/silicone septa laminate, (overall thickness 0.125" ±0.006", silicone thickness 0.115", PTFE 0.010")
Wash protocols for these vials include, A1 (Nitric acid wash) certified, B1 (Deionized water wash) certified, C1 (Hydrochloric acid wash) certified, and L3 (no wash, vial with cap attached) not certified. D1 protocol, a depyrogenation-like process for low level Total Organic Carbon (TOC), certified. Some vials are tare weighed. Some vials have dust covers.
Pre-cleaned and Certified products, a lot Certificate of Analysis is generated with the analytical results obtained including the concentration reporting limits and units of measurement.
Container measurements and capacity 'contain' volumes may vary.