About this item
The EcoSense® DO200M dissolved oxygen instrument offers fast dissolved oxygen response times in wastewater, surface water, and aquaculture applications.
- Waterproof micro-USB port for transferring data to PC; no software required
- Holds 250 data sets; no need to write down data
- Real-time clock for date/time stamp of saved data
- User-selectable recalibration prompt provides reminder to calibrate
- IP 67 waterproof housing
- Automatic temperature compensation; manual input for salinity and pressure compensation
- Low battery indicator with 150 hour battery life
- Screw-on cap membranes with fast response and low-stirring requirement
- Auto shutoff function after 30 minutes of inactivity
- User calibratable and replaceable
Available sensors are EPA approved for wastewater compliance reporting of BOD, CBOD, and DO. Compared to the EcoSense® DO200A , the DO200M features extended memory and simple data transfer with a micro-USB port.
The DO200M is designed for quick, accurate results in an economical platform. With a one-year instrument and electrode warranty, waterproof case and ease of use, the EcoSense DO200M will fit your needs.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76299-994
- 76300-024
- 76300-026
- 76300-028
- Model:
- DO200M
- DO200M
- DO200M
- DO200M
- DO range:
- 0 - 20 mg/l
- 0 - 20 mg/l
- 0 - 20 mg/l
- 0 - 20 mg/l
- DO saturation:
- 0 - 200 %
- 0 - 200 %
- 0 - 200 %
- 0 - 200 %
- Temperature range:
- −6...46 °C
- −6...46 °C
- −6...46 °C
- −6...46 °C
- Power supply:
- One 9 V battery (included)
- One 9 V battery (included)
- One 9 V battery (included)
- One 9 V battery (included)
- Memory:
- 250 data set reviewable memory
- 250 data set reviewable memory
- 250 data set reviewable memory
- 250 data set reviewable memory
- Operating temperature range:
- 0...50 °C (32...122 °F)
- 0...50 °C (32...122 °F)
- 0...50 °C (32...122 °F)
- 0...50 °C (32...122 °F)