Gooseneck Forceps, Walter Stern
Catalog #: 30033-009
Supplier: Walter Stern
Specifications
- Length:152 mm (6")
- Material:Stainless Steel
- Cat. no.:30033-009
- Tip Style:Serrated
- Supplier No.:300-001
Specifications
About this item
Stainless steel gooseneck forceps with serrated tips.
Customers Who Bought This Also Bought