Premium Leather Lifters Gloves, OccuNomix
Catalog #: 87006-034
Supplier: Occunomix International, LLC
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Brown
- Glove size:XXL
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Leather
- Cat. no.:87006-034
- Supplier No.:OK-WGS-T-2XL
Specifications
About this item
Made of premium full grain leather, these lifters are built to get the job done.
- Padded palm to absorb impact
- Fingerless for ultimate dexterity
- Hook and loop wrist closure
Customers Who Bought This Also Bought