Guarddog® Kevlar® and Premium Leather Palm with Safety Cuff, Honeywell Safety
Catalog #: CA46100-520
Supplier: Honeywell Safety Products
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Description:Guarddog® Kevlar® and Premium Leather Palm Gloves with Safety Cuff, Beige
- Disposable / reusable:Reusable
- Material:Kevlar®
- Cuff style:Gauntlet
- Liner material:Kevlar®
- Finish:Leather Palm
- Cat. no.:CA46100-520
- Supplier No.:KV224D
Specifications
About this item
GuardDog® features a full, seamless liner of Kevlar® engineered fiber. The premium leather and canvas outer construction is reinforced with double-lock Kevlar® fiber stitching.
- Added length increases wrist protection
- Safety cuff for ease in donning and removal
- Leather strap over knuckles
Customers Who Bought This Also Bought