HyFlex® 11-280 INTERCEPT™ Cut Resistant Sleeve without Thumbslot, Ansell
Supplier: Ansell Healthcare
Certificates
About this item
INTERCEPT™ Cut Resistance Technology has been tested to perform at or exceed industry standards, offering best-in-class cut protection and increased comfort.
- Engineered to perform in combination with any HyFlex® cut resistant glove
- Available in multiple lengths and widths
- Silicone-free material
- Open wrist
- Knitted cuff style
Cut protection with a soft, cool feel. The seamless design and the options of lengths and widths ensure an excellent fit and makes it a great choice for all-day comfort.
They are used in automotive, machinery and equipment and metal fabrication industries and recommended for glass repair and replacement and handling metal sheets and panels.
The washing temperature is 40 °C(104 °F). Gauge: 15
Certifications: ANSI A4 cut protection. CE marked. EN388:2016 - 3X42C. REACH compliant.
Specifications
- Catalog No:
- 76303-082
- 76303-080
- 76303-078
- 76303-108
- 76303-090
- 76303-088
- 76303-086
- 76303-084
- Model:
- 11-280
- 11-280
- 11-280
- 11-280
- 11-280
- 11-280
- 11-280
- 11-280
- Garment application:
- Mechanical protection, Industrial
- Mechanical protection, Industrial
- Mechanical protection, Industrial
- Mechanical protection, Industrial
- Mechanical protection, Industrial
- Mechanical protection, Industrial
- Mechanical protection, Industrial
- Mechanical protection, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
- INTERCEPT TECHNOLOGY® yarn and Synthetic Blend
Specifications
Customers Who Bought This Also Bought