Triple Polymer Cleanroom Glove, Mapa Professional
Catalog #: 76018-960
Supplier: MAPA
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:11
- Length:35.5 cm (14")
- Disposable / reusable:Reusable
- Material:Nitrile/neoprene
- Finish:Z-Pattern
- Cat. no.:76018-960
Specifications
About this item
Tripolymer blend (nitrile, neoprene and natural rubber) outperforms natural rubber in applications involving aggressive chemicals.
- Natural rubber protein levels test below detection
- Strong and durable gloves are highly resistant to tears, snags and cuts
- 20 mil thickness
- Z-pattern exterior finish
- Tapered flat cuffs with a raised diamond grip
Certifications: Finished, inspected, tested, and packaged in ISO Class 5 cleanroom.
Packaging: Pair-packaged in individual heat-sealed polybags.
Customers Who Bought This Also Bought