To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Orange
- Glove size:L
- Length:305 mm (12")
- Disposable / reusable:Reusable
- Material:PVC
- Model:75
- Cuff style:Gauntlet
- Liner material:Cotton
- Finish:Fully Coated PVC with Rough Finish
- Cat. no.:CA32892-109
- Supplier No.:75
Specifications
About this item
Crafted with triple-layered insulation, full PVC coating and reinforced gauntlet, gloves deliver excellent protection against chemicals and cold conditions.
- Abrasion and chemical resistant
- Fully coated PVC with rough finish
- Reinforced gauntlet extends coverage to wrist and forearm
- Rough finish delivers good grip in wet and dry conditions
Made with a triple layer of foam insulation between a layer of cotton-jersey and cotton interlock. The low temperature compound remains flexible, even in sub-zero temperatures.