Ratchet Strap for Cylinder Forklift Pallets, Justrite®
Catalog #: 76292-438
Supplier: Justrite
Specifications
- Height:6"
- Strap type:Ratchet Strap
- Cat. no.:76292-438
- Depth:180"
- Weight:5 lbs.
- Width:4"
Specifications
About this item
This Ratchet Strap for Cylinder Forklift Pallets provides safety when moving and storing of gas cylinders.
- Replacement ratchet strap for cylinder forklift pallets
- D.O.T. rated
These 30' long by 2" wide straps have hooked ends for engaging into the frame of the pallet to secure a group of cylinders.
For use with cylinder forklift pallet models 76292-334, 76292-336, 76292-338, 76292-340, 76292-342, 76292-344, 76292-346.
Customers Who Bought This Also Bought