Double Cylinder Hand Truck, Justrite®
Supplier: Justrite
Certificates
About this item
This Double Cylinder Hand Truck provides safety when moving and storing of gas cylinders.
- Accepts two gas cylinders with combined diameters up to 584 mm (23"), including fuel and oxidizer cylinders
- Durable
- Provide optimum safety, strength, and longevity
- Floor plate made of thick 11 gauge (3 mm) steel with safety fins prevents warping or breaking
- Corrosion-resistant powder coat finish throughout for smooth handling
- Hold gas cylinders in place independently for improved safety
The unique zero-lift height loading floor plate lays flat, eliminating the need to lift cylinder during loading and unloading.
Heavy-duty 38×1372 mm (1.5×54") polypropylene support straps, lab tested to 516 kg (1138 lbs.), feature steel cinch buckles for secure attachment of cylinders.
Straps eliminate any cylinder rolling potential seen in chain-secured units. Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck.
Optional locking posts and collar plate system ensures total cylinder immobilization, or accessorize hand trucks with a tool tray or lockable tool box for securing torches and other equipment.
Certifications: Hand Trucks are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Specifications
- Catalog No:
- 76292-492
- 76292-490
- 76292-494
- 76292-482
- 76292-500
- 76292-498
- Cylinder type:
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Strap type:
- Poly Cinch Strap with Steel Buckle (1 per Cylinder)
- Poly Cinch Strap with Steel Buckle (1 per Cylinder)
- Poly Cinch Strap with Steel Buckle (1 per Cylinder)
- Poly Cinch Strap with Steel Buckle (1 per Cylinder)
- Poly Cinch Strap with Steel Buckle (1 per Cylinder)
- Poly Cinch Strap with Steel Buckle (1 per Cylinder)
Specifications
Customers Who Bought This Also Bought