Chain for Barricade Racks, Single Station, Justrite®
Catalog #: 76292-434
Supplier: Justrite
Specifications
- Description:Replacement part for gas cylinder equipment
- Height:1"
- Depth:19"
- Weight:1 lb.
- Width:1"
Specifications
About this item
These Single Station Chain for Barricade Racks provide safety when moving and storing of gas cylinders.
- Replacement type 1/0 twist coil steel chain for barricade racks
- Supplied in 19" lengths
- Chains can be cut to size for barricade rack specifications
Customers Who Bought This Also Bought