Pneumatic Wheel for Gas Cylinder Hand Trucks, 16", Justrite®
Catalog #: 76292-430
Supplier: Justrite
Specifications
- Width:16"
- Height:6"
- Cat. no.:76292-430
- For Use With:Hand truck models 76292-474, 76292-496, 76292-498, 76292-500, 76292-502, 76292-506, 76292-512, 76292-514
- Depth:16"
- Weight:6 lbs.
Specifications
About this item
This Pneumatic Wheel for Gas Cylinder Hand Trucks provides safety when moving and storing of gas cylinders.
- Replacement wheel for double cylinder Justrite® hand trucks
- Overall size is 16×6".
Features speed-rated four-ply HD construction and a welded steel hub with dual ball bearings, sized for 0.75" axle (not included).
Customers Who Bought This Also Bought