Gas Cylinder Forklift Pallets with Firewall, End Loaded, Justrite®
Catalog #: 76292-346
Supplier: Justrite
Specifications
- Color:Black
- Height:78"
- Straps:1 Total
- Mounting type:Forklift
- Cylinder type:Compressed gas
- Strap type:Ratchet Binding - 1 Per Side
- Cat. no.:76292-346
- Load Capacity:4000 lbs.
- Capacity:12 Cylinders (9" max. dia.), 6 Cylinders (12" max. dia.), or 2 Cylinders (21" max. dia.)
- Depth:48"
- Weight:384 lbs.
- Width:32"
Specifications
About this item
These Gas Cylinder Forklift Pallets with Firewall provide safety when moving and storing of gas cylinders.
- Steel encased Marinite® I creates a 1 hour fire barrier between the fuel and oxidizer
- Fully enclosed 197 mm (7.75") wide forklift channels with two-way access
- Textured finish on the pallet provides a non-skid surface
- Secure transportation of multiple gas cylinders with a forklift using these end-load oriented pallets
- Made of steel encased Marinite.
Secure a group of gas cylinders using the two included 4,536 kg (10000 lbs.) DOT compliant straps that attach to the frame at either 305 mm, 610 mm or 915 mm (12", 24" or 36") from the deck.
Fully welded construction from 11 gauge (3 mm) hot-rolled steel and structural tube steel, powder-coated to ensure longevity and chemical resistance.
Certifications: Forklift pallets are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Customers Who Bought This Also Bought