Speedline/MPM Green Monster Stencil Wiping Roll, Extra Length, High-Tech Conversions
Catalog #: 76311-186
Supplier: High-Tech Conversions
Specifications
- Width:20.75"
- Description:Green Monster Stencil Wiping Roll
- Material:NOVATECH™ 3000 XL
- Cat. no.:76311-186
- Roll Length:55 - 60'
Specifications
About this item
Green Monster stencil wiping rolls offer the perfect solution for printing needs.
- Densified fabric to supply more per roll
- Effective collection of solder paste and adhesives
- Maximizes use of vacuum systems
- Avoids the pushing/smearing of the solder
- Anti-static property decrease the static attraction of dust and other contaminants to the work area
- Core width: 22"
The Green monster roll is composed of NOVATECH™ 3000 XL material, which is a synergistic blend of virgin rayon and polyester fibers bonded with a tough proprietary polymeric resin. Magnification shows the fiber structure of the material has many open voids for effective collection of solder paste and adhesives on a 'micro' level.
Use with 1500, 3000, 2000, 2500, AP and Momentum printers.
Packaging: Packaged 25 rolls per case.
Customers Who Bought This Also Bought