TLG® Buchner Filter Funnels with Perforated Plate, Sati International
Supplier: CHEM SCIENCE INC CA
Certificates
About this item
Sealed-in perforated glass disc to support filter media. This design solves the contamination problem with fritted discs and also the blindness problem with the ceramic Buchner funnel.
- Pressure may be used but should not exceed 15 psi
This borosilicate glass with low linear coefficient of expansion is the ideal choice for fabricating laboratory glassware.
Annealing point: 560 °C
Linear coefficient of expansion: 32×10-7/°C
Softening point: 820 °C
Certifications: All TLG® glass products meet ASTM specification E438, Type 1, Class A “Standard Specification for glass in laboratory Apparatus”
Customers Who Bought This Also Bought