TLG® Separatory Funnels with Teflon® Stopcock and No.13 Stopper Joints, Sati International
Catalog #: CA10823-188
Supplier: CHEM SCIENCE INC CA
Specifications
- Capacity:30 ml
- Cat. no.:CA10823-188
- Stopper Material:PP
- Stopcock Diameter:2 mm
- Supplier No.:CS-F0471330
Specifications
About this item
Supplied with PTFE stopcock, and with a stopper to fit a standard taper ground neck.
- Stopper Joints No. 13
This borosilicate glass with low linear coefficient of expansion is the ideal choice for fabricating laboratory glassware.
Annealing point: 560 °C
Linear coefficient of expansion: 32×10-7/°C
Softening point: 820 °C
Certifications: All TLG® glass products meet ASTM specification E438, Type 1, Class A “Standard Specification for glass in laboratory Apparatus”
Customers Who Bought This Also Bought