TLG® Filtering Funnels with Stem and 60° Angle, Sati International
Supplier: CHEM SCIENCE INC CA
Certificates
About this item
Stems are approximately 10 to 15 mm outside diameter, and approximately 100 mm (2 to 4") long.
This borosilicate glass with low linear coefficient of expansion is the ideal choice for fabricating laboratory glassware.
Annealing point: 560 °C
Linear coefficient of expansion: 32×10-7/°C
Softening point: 820 °C
Certifications: All TLG® glass products meet ASTM specification E438, Type 1, Class A “Standard Specification for glass in laboratory Apparatus”
Customers Who Bought This Also Bought