SecureSeal™ Adhesive Film for Microplates, Simport Scientific
Catalog #: CA60872-767
Supplier: Simport Scientific
Specifications
- Description:SecureSeal™ Adhesive Film for Microplates
- Cat. no.:CA60872-767
- Supplier No.:T329-4
Specifications
About this item
Adhesive sealing films reduce sample-to-sample or well-to-well contamination and/or spill-over. SecureSeal™ offers the distinct advantage of perforated end tabs and a multiple split backing, which allows for easier and more accurate positioning and secure sealing. The polyester based film with acrylic adhesive is inert and thus compatible with almost all microplate procedures.
- Sterile
- DMSO resistant
- Recommended for use in temperatures from –70 to 100 °C
SecureSeal™ is less than 0.001% moisture permeable under high humidity conditions, and less than 0.01% oxygen permeable. Use 10030-950 Roller for a perfect seal.
Customers Who Bought This Also Bought