Sealing Films, Alumaseal 384™, Chemglass
Catalog #: 30623-782
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:82.5 mm (3.2")
- Width:137.3 mm (5.4")
- Thickness:38 µm
- Cat. no.:30623-782
- Supplier No.:CLS-4001-011
Specifications
About this item
AlumaSeal 384™ sealing films feature one partial-width end tab with no perforations. A thick aluminum foil sealing film for use with 384-well plates.
- Fits inside rim of raised-rim plate
- Heat and cold resistant
- Recommended for use in temperatures from –40 to 150 °C
- Pierceable
Apply sealing films by pressing with the accessory plate roller to ensure a secure, uniform seal around all wells.
Certifications: Certified DNase-, RNase-, and Nucleic-Acid-free.
Ordering information: Available non sterile only.
Customers Who Bought This Also Bought