Barnstead™ Smart2Pure™ Pro Water Purification Systems, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
The Smart2Pure™ Pro system is a compact system which converts tap water to into ASTM Type 1. The Smart2Pure Pro UV/UF 16 LPH offers the choice of a 30 L or 60 L reservoir for customizable storage capacity and ability to dispense both ASTM Type 1 and Type II water.
- Leak detector shuts off water supply and system if leak is detected
- Alerts show on display when to replace consumables
- Reverse osmosis water quality monitoring
- Inline ultrafilter with large surface area to remove endotoxins and nucleases.
- System parameters are code-protected to prevent accidental changes to set points
Suitable for even the most demanding and sensitive applications. Operating system is code protected, 30 and 60 liter tanks recirculate the water to provide high purity water on demand.
Internal ultrafilter (UF) has a large surface area to ensure the highest retention of endotoxins and nucleases, and allows for up to a two year lifetime.
Certifications: Complies with ASTM D11931 Type 1, ISO 3696 Grade 1 and CLSI-CLRW.
Delivery: Supplied with reverse osmosis cartridge, high purity cartridge, UV light, ultrafilter, 0.1 μm final filter.
Specifications
- Catalog No:
- 76308-696
- 76308-730
- Model:
- Smart2Pure Pro UV/UF 16 LPH
- Smart2Pure Pro UV/UF 16 LPH
- Bacteria:
- <0.1 CFU/ml [ASTM Type I (from dispensing valve)]
- <0.1 CFU/ml [ASTM Type I (from dispensing valve)]
- Endotoxin:
- <0.001 EU/ml [ASTM Type I (from dispensing valve)]
- <0.001 EU/ml [ASTM Type I (from dispensing valve)]
- DNases:
- <0.4 pg/ul [ASTM Type I (from dispensing valve)]
- <0.4 pg/ul [ASTM Type I (from dispensing valve)]
- Electrical:
- 100 - 240 V (50 - 60 Hz)
- 100 - 240 V (50 - 60 Hz)
- Power consumption:
- 0.12 kW
- 0.12 kW
- W×D×H:
- 305×300×545 mm
- 305×300×545 mm
Specifications
Customers Who Bought This Also Bought