Sponge, Liberty Industries
Catalog #: 58540-025
Supplier: Liberty Industries
Small Business Enterprise
Specifications
- Dimensions:14.6×9.2×5 cm
- Description:Sponge, Urethane, 85 g
- Cat. no.:58540-025
- Supplier No.:50-5128
Specifications
About this item
Blown urethane sponges, Class 100 (ISO 5) cleanroom packaged and processed in level 2 bag. Less than 100 particles per cu.ft. 3 oz. Sponges are sold individually.
Certifications: Certified cleanroom cleaned sponge.
Caution: Note: Available in sterile-model numbers with 'S' for sterile. Particle counts available
Customers Who Bought This Also Bought