Savant™ SpeedVac™ DNA130 Vacuum Concentrator, Thermo Scientific
Catalog #: 76210-396
Supplier: Thermo Fisher Scientific
Irregular Voltage
Specifications
- Temperature:35...65 °C, 5 °C increments
- W×D×H:290×640×310 mm
- Description:Savant™ SpeedVac™ DNA130 vacuum concentrator
- Weight:35.5 kg (78.5 lbs.)
- Cat. no.:76210-396
- Electrical:115 V, 50 Hz, 6 A
Specifications
About this item
Centrifugal vacuum concentration system for drying low volume ethanol or isopropanol of DNA and RNA. DNA130 SpeedVac™ combines centrifugal force with vacuum for efficient sample drying.
- Equipped with a lid-stay mechanism that will assist the user in opening and closing the cover of the unit
- PTFE coated aluminium casting vacuum chamber
- Transparent acrylic cover includes a safety interlock
DNA130 SpeedVac™ has a chamber heater that counteracts evaporative sample cooling and accelerates solvent evaporation rates to shorten drying times.
Features a fan on the back of the unit that ensures chamber temperature remains close to the ambient temperature when no heat is applied. This allows the samples to remain within the ambient temperature.
Delivery: Supplied with an integrated oil-free vacuum pump with an automatic bleeder valve.
Customers Who Bought This Also Bought