Wesco® Non-Sparking Drum Plug Wrenche
Catalog #: 21002-058
Supplier: Wesco
Specifications
- Length:11.50"
- Description:Deluxe non-sparking drum wrench
- Height:3.125"
- Cat. no.:21002-058
- Weight:3.00 lbs.
- Width:3.625"
- Supplier No.:272086
Specifications
About this item
The non-sparking drum plug wrenches offset handle design reduces user stress and minimizes knuckle injury.
- Bronze alloy
- Stronger than aluminum
Customers Who Bought This Also Bought