Fi-Streem™ 40 Liter Water Storage Tank, Labstrong Corporation
Catalog #: CA10809-186
Supplier: LABSTRONG CORPORATION CA
Specifications
- Description:Water Storage Tank
- Cat. no.:CA10809-186
- For Use With:Fi-Streem™ III Stills
- Capacity:40 L
- Supplier No.:B00121
Specifications
About this item
Storage Tank (40 liter) allows for fully automatic operation when connected to Fi-Streem™ III Stills.
- Vent filter prevents airborne contamination
- Built-in overflow tubing directs water to drain in case of overflow
- Sight window for observation of the water level
- Large opening at the top of storage tank providing for easier filling and cleaning
- Bench or wall mounting options (wall mount bracket included)
The high density polyethylene tank employs a space saving design that can be wall or bench mounted. Additionally, it contains a convenient sight window for observation of the water level as well as a vent filter that prevents airborne contamination.
Included with the tank is a spigot for easy dispensing of water. The product has an operating weight of 124 lbs.
BodyTextAccessories: An optional distribution accessory kit is available for the water storage tank. The accessory can be used to connect the 40 l tank to a secondary output other than from the spigot at the front of the tank. It allows for distribution of distilled product water to a glassware washer, point of use deionization (DI) system or any system requiring distilled water as a feed source, while leaving the spigot at the front of the tank free to manually draw water from at any time.
Customers Who Bought This Also Bought