Fi-Streem™ 20 Liter Storage and Transfer Carboy, Labstrong Corporation
Catalog #: CA10809-194
Supplier: LABSTRONG CORPORATION CA
Specifications
- Length:9"
- Width:14"
- Height:25"
- Material:HDPE
- Cat. no.:CA10809-194
- Supplier No.:B00124
Specifications
About this item
Carboy is an advanced fluid handling transfer vessel. The ergonomically designed body is coupled with a unique cap technology that provides the user with an easy-to-use and easy-to-clean carboy.
- Rectangular base that occupies less space than a round carboy
- Large opening at the top providing for easier filling and cleaning
- Molded carboy size identification
- Large, clear graduation marks within ±5% accuracy
- Dispense spigot
- Lid and spigot are autoclavable
It's body includes design features that allow the user to easily hold and manipulate during lifting, filling and pouring. The carboy features include a set of pinched handles at the top which prevents the possibility of fluid trapping voids, grips at the bottom and easy-to-read identification marks. This product has an operating weight of 65 lbs.
BodyTextAccessories: The leak-proof lid for the 20 L Carboys is stackable and autoclavable. The lid also features large handle grips that allow for easy tightening and opening of the cap. The cap is made from autoclavable polypropylene.
Customers Who Bought This Also Bought