Fi-Streem™ Stills 20 Liter Carboy, Labstrong Corporation
Catalog #: CA10809-188
Supplier: LABSTRONG CORPORATION CA
Specifications
- Length:9"
- Width:14"
- Height:25"
- Material:HDPE
- Cat. no.:CA10809-188
- Supplier No.:B00122
Specifications
About this item
HDPE water storage carboy which is 20 L allows for fully automatic operation when connected to Fi-Streem™ III stills.
- Rectangular base that occupies less space than a round carboy
- Large opening at the top providing for easier filling and cleaning
- Molded carboy size identification
- Large, clear graduation marks with ±5% accuracy
- Autoclavable dispense spigot
The ergonomically designed carboy body is coupled with a unique cap technology that provides the user with an easy-to-use and easy-to-clean product. Autoclavable lid is modified to accept the Fi-Streem™ float switch.
It's body includes design features that allow the user to easily hold and manipulate during lifting, filling and pouring. Its features include a set of pinched handles at the top which prevents the possibility of fluid trapping voids, grips at the bottom and easy-to-read identification marks. This product operates at 65 lbs.
BodyTextAccessories: The leak-proof lid for the 20 L carboys is stackable and autoclavable. The lid also features large handle grips that allow for easy tightening and opening of the cap. The cap is made from autoclavable polypropylene.
Customers Who Bought This Also Bought