Fi-Streem™ 2S Still 8 Liter Carboy, Labstrong Corporation
Catalog #: CA10809-184
Supplier: LABSTRONG CORPORATION CA
Specifications
- Capacity:8 L
- Length:5.5"
- Width:11"
- Height:14"
- Material:HDPE
- Cat. no.:CA10809-184
- Supplier No.:A1052LS
Specifications
About this item
The LabStrong eight liters carboy allows for fully automatic operation when connected to Fi-Streem™ 2S stills.
- Easy to grip handle on the top makes the carboy easy to lift
- Rectangular base that occupies less space than a round carboy
- Large opening at the top providing for easier filling and cleaning
- Graduation marks
- Dispense spigot
The product is a high density polyethylene carboy that is easy to install. The portable design makes the carboy ideal for transporting distilled water to different lab sites. Included with the reservoir is a spigot for easy dispensing of water.
The cap is modified to accept the Fi-Streem™ float switch. This product operates at 21 lbs.
Customers Who Bought This Also Bought