Clamp, Three Pronged, Swivel, Chemglass
Catalog #: 80063-612
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Clamps, three prong, swivel
- Extension Arm Length:1.6 cm
- Cat. no.:80063-612
- Maximum Grip Size:69 mm (2.72")
- Grip Size:1.9 cm
- Supplier No.:CG-9215-01
Specifications
About this item
Dual adjustment clamp with shaft wing nut to allow clamp jaw movement of 360°.
Delivery: Supplied with removable vinyl and fiberglass covers.
Customers Who Bought This Also Bought