Picking Bins, ESD
Catalog #: 75784-175
Supplier: Treston
Specifications
- Capacity:1.1 L
- Dimensions:6.3×3.9×2.76"
- Description:ESD Safe Picking Bins, Black, Case of 60
- Cat. no.:75784-175
Specifications
About this item
These black picking bins are ideal for highly repetitive picking tasks.
- Picking bins can be mounted on a wall with a bin rail, or placed on a workbench mounted on a benchtop rack
- Withstands the effects of oils, most acids and solvents
- ESD safe
They stand firmly on top of a workbench, and reaching for the components will not tip them over. Rounded inner corners and a specifically designed front edge make grabbing parts faster.
Ordering information: Installation is required. Assembly videos available.
Delivery: Supplied with self-adhesive label.
Customers Who Bought This Also Bought