Corning® Gosselin™ Petri Dish, Corning
Catalog #: 75816-186
Supplier: Corning
Specifications
- Ø:150 mm
- Sterility:Sterile
- Description:Petri plate with triple vents
- Height:15 mm (0.59")
- Shape:Round
- Supplier No.:BP143-06
Specifications
About this item
Transparent PS Petri dishes for food industry laboratories.
- With three vents
- Optimal flatness
- Sterile or aseptic
- Crystal polystyrene
These dishes are produced in a Class 100 (ISO 5) manufacturing environment, ensuring an aseptic product. Product is labelled with a batch number on each carton. Also available sterile (Sterility Assurance Level based on ISO 11137 : SAL 10⁻⁶).
Customers Who Bought This Also Bought