Kimax® Borosilicate Pertri Dish Covers, DWK Life Sciences
Catalog # 89001-250
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ø:100 mm
- Description:Petri Dish Replacement Cover
- Height:10 mm (0.39")
- Cat. no.:89001-250
- Shape:Round
- Supplier No.:23062-10010
Specifications
About this item
Replacement glass covers can be used with dishes for culturing bacteria and other general laboratory applications.
- Covers remain clear after repeated use in wet or dry sterilization cycles
- Reinforced beaded edges resist mechanical breakage
- Combination of different colors and wording permits quick and easy identification
- Manufactured from 33 expansion, low extractable borosilicate glass
Covers have a fused-on bright red ceramic enamel marking and inscription.
Certifications: Designed to meet Federal Specification NNN-D-1478. Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.