METTLER TOLEDO® Excellence Benchtop Density Meters, Models D4, D5 and D6
Supplier: Mettler Toledo
Certificates
About this item
Developed for a wide range of applications, the Excellence Density Meters are the next generation of density measurement.
- Color touchscreen with 7" display
- Compatible with nine languages
- Accuracy up to six digits
- One Click user interface
- BubbleCheck automatic viscosity correction and temperature control
- Simultaneous determination of density, refractive index, pH / conductivity and color
The new space-saving Excellence Density line guarantees high reliability and maximum precision. Measure density, specific gravity, as well as many related values such as % alcohol and Brix quickly and accurately.
Ordering information: Can be further enhanced with the following Optional modules and accessories to fit your process needs: powerful autosamplers, LabX PC software, ErgoSens infrared motion sensor, LevelSens waste sensor, LogStraight fingerprint reader, SPR200 sampling pump. Contact your Avantor representative for more information.
Specifications
- Catalog No:
- 76300-948
- 76300-950
- 76300-952
- Model:
- D4
- D5
- D6
- Density resolution:
- 0.0001 g
- 0.00001 g
- 0.000001 g
- Display:
- 7" LCD display with color touchscreen
- 7" LCD display with color touchscreen
- 7" LCD display with color touchscreen
Specifications
Customers Who Bought This Also Bought