Specifications
- Description:HEPA Filtration System
- Height:174 cm
- Cat. no.:VF-10850
- Depth:40.1 cm
- Width:60.4 cm
- Supplier No.:10850
Specifications
About this item
The Hospi-Gard@ IsoClean® is a portable, self-contained high efficiency particulate air (HEPA) filtration system designed to easily and economically create a negative pressure.
- Three speed adjustable airflow
- Low-High clean air circulation pattern
- Limited 1-year warranty
The IsoClean® can be used as a positive pressure clean air recirculating system in clinics, waiting rooms, hospital emergency rooms and other confined areas or as a partial or complete exhausting system to create a negative pressure isolation room for possible use with patients known or suspected of having TB, SARS or other infectious diseases.
As a recirculating unit, the lsoClean®'s powerful motor/blower can deliver up to 430 to 710 cubic feet per minute (CFM) or 730 to 1200 (m3/hr) to provide a large number of room air changes per hourto minimize the spread of airborne diseases to patients and health care workers.
As a negative pressure unit, the air passing through the HEPA filter is cleansed of 99.99% of particles as small as 0.3 micron and may be exhausted directly to the exterior through a window, or through a wall simply by connecting flexible ducting to the 6 in. (152 mm) collar located on the top of the IsoClean®.
The Hospi-Gard® IsoClean® filter contains 220 square feet (20.4 square meters) of media to extend its usable lifetime before filter loading occurs, resulting in decreased cost and fewer filter changes.