Junk Yard Dog® Premium Leather Palm Gloves, Honeywell Safety
Catalog #: CA46100-517
Supplier: Honeywell Safety Products
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Description:JunkYard Dog gloves for Men, Overedge Colour: Brown
- Disposable / reusable:Reusable
- EN norm:EN 388 (4X43)
- Cuff style:Knit wrist
- Finish:Leather palm
- Cat. no.:CA46100-517
- Packaging:12 pair
- Supplier No.:KV18A-100-50
Specifications
About this item
Junk Yard Dog gloves offers exceptional cut, slash and abrasion resistance for the toughest industrial applications.
- Full premium leather palm coupled with a Kevlar® shell
- 100% KEVLAR shell is 5 times stronger than steel on an equal weight basis
- Leather palm provides solid abrasion resistance, and ensures grip in wet or oily applications
- Reinforced leather thumb crotch provides additional protection in this high-wear area
Applications: Automotive assembly, sheet metal handling, glass handling, metal stamping, metal fabrication, recycling, canning, injection molding, paper/pulp industry.
Certifications: EN 388 (4X43)
Caution: Dry cleaning is the acceptable cleaning method for gloves of 100% KEVLAR® fiber with leather palms. Do not launder gloves that have been in contact with toxic chemicals.
Customers Who Bought This Also Bought