Premium 10-Well Multitest Slide, MP Biomedicals
IC096041805E
- Description:Premium 10-Well Multitest Slide, Blue
- Size:2.5×7.5 cm
- Thickness:1 mm
- Storage temperature:Store at room temperature (15...30 °C)
- Cat. no.:IC096041805E
- Packaging:100/Box
Uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.
- Applications include immunofluorescense, cell culture, slide agglutination tests and histology
- High-quality glass slides have a unique PTFE coating which offers several important advantages
- Coating enables a self draining surface
- Surfaces are resistant to common organic solvents and fixatives
- Slides are resistant to direct heat
- Sterilizable
- Features blue coating
- Fragile glass
- well diameter is 8 mm
- Well orientation is 2×5
A four channel pipette can be used to transfer samples directly from the microplate to the slide.
: The Multitest Slide is not a reusable slide. Soaking and washing after use can cause the PTFE coating to lift off due to previous reactions of organic solvents and fixatives.