Multitest Slide, 10-Well, MP Biomedicals
Catalog #: IC096041805
Supplier: MP Biomedicals
Specifications
- Description:10-Well Glass Multitest Slide, Blue
- Thickness:1 mm
- Size:2.5×7.5 cm
- Storage temperature:Store at room temperature (15...30 °C)
- Cat. no.:IC096041805
- Packaging:100/Box
Specifications
About this item
Uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.
- Applications include immunofluorescense, cell culture, slide agglutination tests and histology
- Features blue coating
- Fragile glass
- Well diameter is 8 mm
- Well orientation is 2×5
A four channel pipette can be used to transfer samples directly from the microplate to the slide.
Caution: The Multitest Slide is not a reusable slide. Soaking and washing after use can cause the PTFE coating to lift off due to previous reactions of organic solvents and fixatives.
Customers Who Bought This Also Bought